Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.37 in I.D. Before Shrinking, White, 48 in, 25 PK
- Mfr # HSTT38-48-Q10
- Zoro # G2773884
product price:Â
$
115.99
/pk of 25, $4.64/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSTT38-48-Q10
- Zoro #
- G2773884
- UPC #
- 7498390651
- Country of Origin
- Korea, Republic of
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Shrink Tubing I.D. After Shrinking
- 0.187 in
- Material
- Cross-Linked Polyolefin
- Color
- White
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 194 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 3/8 in
- Application
- For Dry Locations
- Product Class
- Heat Shrink Tubing & Accessories
Dimensions
- Length
- 48 in
- Nominal Recovered Wall Thickness (mm)
- 0.6
- Nominal Recovered Wall Thickness (In.)
- 0.025
Description
Heat Shrink Thin, .38"(9.5mm) Dia, White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.