
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Clear, 100 ft
Mfr # HSTTPN100-CC
Zoro # G2788030
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
PVC
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTTPN100-CC
Zoro #
G2788030
UPC #
7498381349
Country of Origin
United States
Dimensions
Length
100 ft
Nominal Recovered Wall Thickness (mm)
0.8
Nominal Recovered Wall Thickness (In.)
0.03
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
PVC
Color
Clear
Temp. Range
-4° to 221°F
Min. Shrink Temp.
212°F
Shrink Tubing I.D. Before Shrinking
0.9 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection
Description
1" (25.4mm) PVC Heat Shrink Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.