Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Green, Yellow, 4 ft, 5 PK

  • Mfr # HSTT100-48-545

  • Zoro # G1150403


product price:  $95.49
/pk 5, $19.10/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSTT100-48-545
Zoro #
G1150403
UPC #
74983520657
Country of Origin
Germany

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (In.)
0.035
Nominal Recovered Wall Thickness (mm)
0.9

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Cross-Linked Polyolefin
Color
Green, Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thin,1 In.dia.,Yl/gr,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.