Heavy Duty Fir Tree Push Mount, Hole Size 0.354", Weather Resistant, PK500

  • Mfr # PUME925-D350

  • Zoro # G2774216


product price:  $209.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Tensile Strength
250 lb
Width
0.768 in
Temp. Range
-60 to 115°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUME925-D350
Zoro #
G2774216
UPC #
61305626206
Country of Origin
Costa Rica

Dimensions

Width
0.768 in
Length
0.768 in
Height
1.1 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Tensile Strength
250 lb
Temp. Range
-60 to 115°C
Indoor/Outdoor
Indoor/Outdoor
Mounting Method
Fir Tree Mount
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Resists
Heat, UV
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
1.1 degrees Celsius

Description

Heavy Duty Fir Tree Push Mount, hole size 0.354", Heat Stabilized, Impact Modified, Weather Resistant Nylon 6.6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.