Zoro Homepage

High Voltage Warning Sign, Red/White, PK5

  • Mfr # PPS0305D72

  • Zoro # G0788133


product price: $13.19
/pk 5, $2.64/ea

Key Features

Color
Black, White
Material
Polyester
Temp. Range
-40°F to 275°F
Label Type
Adhesive
Label Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS0305D72
Zoro #
G0788133
UPC #
7498342417
Country of Origin
United States

Dimensions

Label Width
5"
Label Height
3 1/2"

Details

Item
Safety Sign
Color
Black, White
Material
Polyester
Temp. Range
-40°F to 275°F
Label Type
Adhesive

Description

High Voltage Warning Sign,Red/White,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.