Hinged Cover Wide Slot Duct, Black, 2" x 5" x 1' (6-Pack)

  • Mfr # H2X4BL6

  • Zoro # G007478441


product price: $97.55
/pk 6, $16.26/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Lead-Free PVC
Includes
Base Only
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Mount Method
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2X4BL6
Zoro #
G007478441
UPC #
7498358238
Country of Origin
United States

Dimensions

Width
2"
Height
5"
Overall Width (In.)
2.17
Overall Height (mm)
104.1
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Height (In.)
4.1
Overall Width (mm)
55.1
Overall Length (m)
1.8
Overall Length (ft.)
6

Details

Item
Hinged Cover Wide Slot Duct
Color
Black
Material
Lead-Free PVC
Includes
Base Only
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Mount Method
Mounting Holes
Wiring Duct Type
H
Flammability Rating
UL94V-0
Cover Part Number
HC2BL6
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Measurement System
Imperial
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 2x4, Black, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.