Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack)

  • Mfr # H3X3BL6

  • Zoro # G407478485


product price: $80.65
/pk 6, $13.44/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Lead-Free PVC
Overall Length
1.8 m
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Wiring Duct Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3X3BL6
Zoro #
G407478485
UPC #
7498314788
Country of Origin
United States

Dimensions

Width
3.25 in
Height
3.06 in
Overall Length
1.8 m
Overall Width (mm)
82.6
Overall Width (In.)
3.25
Overall Height (In.)
3.06
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Height (mm)
77.7
Overall Length (ft.)
6
Slot Width (In.)
0.31

Details

Color
Black
Material
Lead-Free PVC
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Wiring Duct Base
Wiring Duct Style
Hinged Cover Wide Slot Wiring Duct
Flammability Rating
UL94V-0
Mount Method
Mounting Holes
Wiring Duct Type
H
Product Type
Base Wiring Duct
Measurement System
Imperial
Cover Part Number
HC3BL6
Product Class
Wiring Duct & Duct Covers

Description

Slotted Hinged Duct, PVC, 3X3X6', Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.