
Hinged Cover Wide Slot Duct, Black, 4" x 4" x 1' (6-Pack)
Mfr # H4X4BL6
Zoro # G607478513
product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Lead-Free PVC
Includes
Wiring Duct Base
Overall Length
1.8 m
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4X4BL6
Zoro #
G607478513
UPC #
7498385422
Country of Origin
United States
Dimensions
Width
4.25 in
Height
4.1 in
Overall Length
1.8 m
Overall Length (ft.)
6
Overall Width (mm)
108
Overall Length (m)
1.8
Overall Width (In.)
4.25
Overall Height (In.)
4.1
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Height (mm)
104.1
Details
Color
Black
Material
Lead-Free PVC
Includes
Wiring Duct Base
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Cover Part Number
HC4BL6
Flammability Rating
UL94V-0
Wiring Duct Type
H
Measurement System
Imperial
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Hinged Cover Wide Slot Wiring Duct
Product Class
Wiring Duct & Duct Covers
Description
Slotted Hinged Duct, PVC, 4X4X6', Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.