Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Duct Cover, Black, 4" x 1' (6-Pack) W

  • Mfr # HC4BL6

  • Zoro # G0414834


product price: $32.15
/pk 6, $5.36/ea

Key Features

Color
Black
For Use With
HC4 Hinged Cover Wiring Duct
Material
PVC
Length
72"
Application
Cover for Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4BL6
Zoro #
G0414834
UPC #
7498385426
Country of Origin
United States

Dimensions

Length
72"
Width
4"
Overall Length
1.8 m
Overall Length (ft.)
6
Compatible Duct Width (mm)
101.6
Overall Height (mm)
11
Compatible Duct Width (In.)
4
Overall Height (In.)
0.44
Overall Length (m)
1.8
Overall Width (In.)
4.39
Overall Width (mm)
111.5

Details

Item
Hinged Duct Cover
Color
Black
For Use With
HC4 Hinged Cover Wiring Duct
Material
PVC
Application
Cover for Wiring Duct
Wiring Duct Style
Hinged Cover
Product Type
Cable Organizer
Mount Method
Snap-on
Product Name
Cover
Cable Manager Type
Cover
Product Color
Black
Product Material
Polyvinyl Chloride (PVC)
Product Class
Wire Routing, Management & Protection

Description

Hinged Duct Cover,Pvc,4 x 6 ft.,Bl,PK6, Package Quantity 6
  • •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.