Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit HOOK & LOOP TIE 180" 50LB CAN, BE CUT TO DESIRED LENGTHS .75" HLS-15R0

HOOK & LOOP TIE 180" 50LB CAN, BE CUT TO DESIRED LENGTHS .75" (Discontinued)

  • Mfr # HLS-15R0
  • Zoro # G0168096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-15R0
Zoro #
G0168096
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.75"
Depth
15 ft

Details

Product Name
Hook and Loop Cable Tie
Additional Information
</li> </ul>Locking Style: Hook &amp; Loop</li><li>Thickness: 0.10 Inch</li></ul>
Product Color
Black
Product Material
Nylon
Product Type
Cable Tying
Cable Manager Type
Cable Tie

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.