Zoro Homepage

HORIZ CABLE MANAGER HICAP FRONT ONLY 1RU

  • Mfr # NMF1

  • Zoro # G710554876


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ABS
Includes
Manager, cover, hardware kit
Width
19in
Height
1.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMF1
Zoro #
G710554876
UPC #
43211600
Country of Origin
United States

Dimensions

Width
19in
Height
1.7in

Details

Item
Single-Sided Manager
Color
Black
Material
ABS
Includes
Manager, cover, hardware kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.