Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HORIZ CBL MGR HICAP FRONT ONLY 3RU EA

  • Mfr # NMF3

  • Zoro # G422443956


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Product Line
NetManager
Panel Width
19 in
Cable Manager Type
Rack Cable Management Panel
Rack Height
3U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMF3
Zoro #
G422443956
UPC #
74983039920
Country of Origin
Multiple

Dimensions

Width
19 in
Panel Width
19 in
Rack Height
3U
Height
5.20 in

Details

Product Line
NetManager
Item
Cable Organizer
Cable Manager Type
Rack Cable Management Panel
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.