Zoro Homepage

HORIZONTAL CABLE MANAGER, FRONT ONLY 3" X 3" SNAP-ON, REAR COVER 2U ROHS

  • Mfr # NCMHF2

  • Zoro # G1123142


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19in
Overall Depth
3.74in
Overall Height
3.47in
Material
Polycarbonate
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMHF2
Zoro #
G1123142
UPC #
74983819041
Country of Origin
Unknown

Dimensions

Overall Width
19in
Overall Depth
3.74in
Overall Height
3.47in

Details

Item
Single-Sided Manager
Material
Polycarbonate
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.