Shop PANDUIT
See all product information
Create Account
Horizontal Single-Sided Manager, Black
- Mfr # NMF2
- Zoro # G916592542
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Applications
Material
Plastic
Number of Sides
Single Side
Product Type
Single-Sided Manager
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMF2
- Zoro #
- G916592542
- UPC #
- 074983009411
- Country of Origin
- United States
- Item
- Horizontal Single-Sided Manager
- For Use With
- Indoor Applications
- Material
- Plastic
- Number of Sides
- Single Side
- Product Type
- Single-Sided Manager
- Includes Mounting Hardware
- Yes
- Includes
- Covers, Hardware Kit, Manager
- Orientation
- Horizontal
- Color
- Black
- Standards
- EIA
- Rack Units
- 2
- Features
- Large Front Finger Openings, Hinged Front Cover
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Indoor Applications
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 6 1/4 in
- Overall Height
- 3 1/2 in
- Overall Width
- 19 in
- Fits Chest Size
- Large Front Finger Openings, Hinged Front Cover
Description
Horizontal Single-Sided Manager, Color Black, For Use With Indoor Applications, Includes Covers, Hardware Kit, Manager, Features Large Front Finger Openings, Hinged Front Cover, Material Plastic, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Overall Depth 6 1/4 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.