Horizontal Single-Sided Manager, Black
Mfr # WMPLFSE
Zoro # G916119077
product price: $71.39
/eaKey Features
Color
Black
Rack Units
1
Standards
EIA
Material
Plastic
Includes
Dual-Hinging Covers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMPLFSE
Zoro #
G916119077
UPC #
074983378012
Country of Origin
Multiple
Dimensions
Overall Width
19 in
Overall Height
1 3/4 in
Overall Depth
2 3/4 in
Details
Color
Black
Rack Units
1
Item
Horizontal Single-Sided Manager
Standards
EIA
Material
Plastic
Includes
Dual-Hinging Covers
For Use With
19 inch Racks, Indoor Applications
Number of Sides
Single Side
Orientation
Horizontal
Product Type
Single-Sided Manager
Includes Mounting Hardware
Yes
Description
Horizontal Single-Sided Manager, Color Black, For Use With Indoor Applications, Includes Dual-Hinging Covers, Material Plastic, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Overall Depth 2 3/4 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.