Zoro Homepage

Hybridribbon, Bl, 2.5"x300 ft., Tdp43me

  • Mfr # RMEH2BL

  • Zoro # G0412159


product price: $31.99
/ea

Key Features

Color
Black
Tape Width
2.5 in
Material
Wax/Resin
Tape Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMEH2BL
Zoro #
G0412159
UPC #
7498337223
Country of Origin
Costa Rica

Dimensions

Tape Width
2.5 in
Tape Length
300 ft

Details

Color
Black
Item
Hybridribbon,Bl,2.5"x300 ft.,Tdp43me
Material
Wax/Resin

Description

Printer ribbon for use with TDP43ME heat shrink, self-laminating, Turn-TellĀ®, tan polyimide, and vinyl cloth labels comes in black hybrid. It is 300' (91.4 m) long and 2.5" (63.5 mm) wide. It comes in packages of 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.