
Cable Tie, 33 in L, 9.80 in Max Bundle Dia., Black, Nylon 6/6, 160 lb Strength, 100 PK (Discontinued)
- Mfr # HV9250-C0
- Zoro # G1284429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HV9250-C0
Zoro #
G1284429
UPC #
7498378349
Country of Origin
Costa Rica
Dimensions
Nominal Length
33 in
Width
23/64 in
Nominal Max. Bundle Dia.
9.80 in
Thickness
70 mil
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
160 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius
Description
Hypervttie,Wr Nyl,33.1l,Blk,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.