Zoro Homepage

Id Lbl, .49, Wh/bl, PK10

  • Mfr # PESS-A-ES

  • Zoro # G0415403


product price: $41.19
/pk 10, $4.12/ea

Key Features

Legend
EARTH (GROUND)
Color
Black on White
Material
Polyester
Temp. Range
-40°F to 250°F
Label Type
Pre-Printed, Write-On, Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PESS-A-ES
Zoro #
G0415403
UPC #
7498343206
Country of Origin
United States

Dimensions

Label Height
1 1/2"

Details

Item
Conductor Identification Label
Legend
EARTH (GROUND)
Color
Black on White
Material
Polyester
Temp. Range
-40°F to 250°F
Label Type
Pre-Printed, Write-On, Adhesive

Description

Id Lbl,.49,Wh/bl,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.