Zoro Homepage

Identification Sleeve, 1", Yl, PK100

  • Mfr # NWSLC-2Y

  • Zoro # G0257002


product price: $10.59
/pk 100, $0.11/ea

Key Features

For Use With
Labels: S100X150YAJ (Laser/Inkjet), S100X150VAM (MP300 Printer), S100X150VA1Y or S100X150VATY (Thermal Transfer Printer)
Material
PVC
Width
1.25 in
Color
Yellow
Overall Length
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWSLC-2Y
Zoro #
G0257002
UPC #
7498345850
Country of Origin
United States

Dimensions

Width
1.25 in
Overall Length
1 inch
Maximum Cable Diameter (mm)
7.1
Overall Width (mm)
31.75
Overall Height (mm)
7.11
Maximum Cable Diameter (In.)
0.28
Overall Length (mm)
31.75
Overall Height (In.)
0.28
Overall Length (In.)
1.25
Overall Width (In.)
1.25

Details

Item
Identification Sleeve,1",Yl,PK100
For Use With
Labels: S100X150YAJ (Laser/Inkjet), S100X150VAM (MP300 Printer), S100X150VA1Y or S100X150VATY (Thermal Transfer Printer)
Material
PVC
Color
Yellow
Compatible Cable
Simplex
Product Type
Wire & Cable Label
Cable Type
2mm Simplex
Note
NWSLC-2Y replaces NWSLC-2
Sub Brand
LabelCoreā„¢
Standards Met
RoHS Compliant
Product Material
Polyvinyl Chloride (PVC)
Product Color
Yellow
Product Line
LabelCore
Compatibility
PanTher LS8 Hand-Held Thermal Transfer Printer
Print Technology
Thermal Transfer
Product Name
LabelCore NWSLC-2Y Self Laminating Label Cassette
Product Class
Labels, Markers & Printers

Description

The cable identification sleeve in yellow is for 2mm simplex cable with labels S100X150YAJ (laser/inkjet), S100X150VAC (LS8E handheld printer), and S100X150VA1Y or S100X150VATY (thermal transfer printer). It is 1" long and made of flexible PVC. It comes in 100-piece packages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.