
Cable Tie, 5 in L, 1 in Max Bundle Dia., Silver, Stainless Steel, 125 lb Strength, 100 PK
Mfr # IMLT25S-C
Zoro # G504859392
product price: $56.79
/pk 100, $0.57/eaKey Features
Cable Tie Style
Flame Retardant
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMLT25S-C
Zoro #
G504859392
UPC #
061305602368
Country of Origin
China
Dimensions
Nominal Length
5 in
Width
3/16 in
Nominal Max. Bundle Dia.
1 in
Thickness
0.01 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Silver
Material
Stainless Steel
Tensile Strength
125 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees Celsius to 538 degrees Celsius
Standards
UL Listed (File # E56854)
For Use With
GS4MT,PPTMT,ST2MT,HTMT
Description
Stronghold IMLT Tie, 304 SS,Standard, 127mm (5.0"), 0.25 mm (0.010") thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.