Zoro Homepage

Includes Mp100 Printer W/ Protective Imp

  • Mfr # MP100

  • Zoro # G404860283


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) MP100 Printer, (1) T100X000VPM-BK Continuous Tape Cassette, (1) USB Cable, (1) Impact Bumper, (1) AC Power Adapter with North America power cord.
Overall Height
5.75
Overall Length
5.2 in
Standards
RoHS Compliant
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP100
Zoro #
G404860283
UPC #
61305676341
Country of Origin
United States

Dimensions

Overall Height
5.75
Overall Length
5.2 in
Height
5.75 in

Details

Includes
(1) MP100 Printer, (1) T100X000VPM-BK Continuous Tape Cassette, (1) USB Cable, (1) Impact Bumper, (1) AC Power Adapter with North America power cord.
Standards
RoHS Compliant

Description

The MP100 Mobile Printer prints continuous labels and features an automatic cutter. The ultimate in flexibility with USB, Bluetooth, and mobile app connectivity. The compact size and protective bumper make this printer perfect for the plant floor or job site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, USB Cable, Impact Bumper, AC Power Adapter with North America power cord. For use with MP label cassettes. 2.13" x 5.7554 mm x 146 mm). Color Black and Gray. 1 package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.