Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Includes Mp300 Printer, One (1) S100X15

  • Mfr # MP300/E

  • Zoro # G804860302


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) MP300 Printer, (1) S100X150VAM Self-Laminating Label Cassette, (1) Hard Carrying Case, (1) Li-lon rechargeable battery pack, (2) magnetic attachments, (1) USB cable, (1) AC Power Adapter with EuroPlug and UK power cords.
Height
3.8 in
Overall Length
11.6 in
Standards
RoHS Compliant
Overall Height
3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP300/E
Zoro #
G804860302
UPC #
61305676661
Country of Origin
United States

Dimensions

Height
3.8 in
Overall Length
11.6 in
Overall Height
3.8

Details

Includes
(1) MP300 Printer, (1) S100X150VAM Self-Laminating Label Cassette, (1) Hard Carrying Case, (1) Li-lon rechargeable battery pack, (2) magnetic attachments, (1) USB cable, (1) AC Power Adapter with EuroPlug and UK power cords.
Standards
RoHS Compliant

Description

The Panduit MP300/E mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter. For use outside of North America.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.