Inscnrftg, Bndrds, Lowv, Abs, 2.11", Ei, PK10, 1.11 in W, 2.11 in H, Electric Ivory
Mfr # ICFC5EI-X
Zoro # G0414983
product price: $23.15
/pk 10, $2.32/eaKey Features
Color
Electric Ivory
Raceway Type
Low Voltage
For Use With
LD5,LDPH5,LDS5
Material
ABS
Height
2.11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICFC5EI-X
Zoro #
G0414983
UPC #
7498355648
Country of Origin
Costa Rica
Dimensions
Height
2.11 in
Width
1.11 in
Overall Width (In.)
1.11
Overall Height (In.)
2.11
Overall Length (mm)
53.6
Overall Height (mm)
53.6
Overall Width (mm)
28.2
Overall Length (In.)
2.11
Overall Length
2.11 in
Details
Item
Inscnrftg,Bndrds,Lowv,Abs,2.11",Ei,PK10
Color
Electric Ivory
Raceway Type
Low Voltage
For Use With
LD5,LDPH5,LDS5
Material
ABS
Fitting Type
Inside Corner
Mount Method
Snap-On
Product Type
Bend Radius Control Fittings
Application
Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
Product Color
Electric Ivory
Cable Manager Type
Corner
Product Name
Inside Corner Fitting For LD5, LDP5 and LDS5 Raceway
Product Class
Surface Raceway Systems
Description
Inside corner fitting for use with LD5, LDPH5, and LDS5 raceway, Electric Ivory, ABS, Length 2.11 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.