Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INSULATING COVER CLEAR FOR, HTCT8-8-1 AND HTCT6-6-1CU, COMPRESSION HTAPS

  • Mfr # CLRCVR2-1

  • Zoro # G3450545


product price: $26.59
/ea

Key Features

For Use With
HTAPS
Color
Clear/Black
Material
Polycarbonate/Polypropylene
Application
Facility Electrical Protection
Overall Width (In.)
1.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLRCVR2-1
Zoro #
G3450545
UPC #
74983442706
Country of Origin
Unknown

Dimensions

Overall Width (In.)
1.66

Details

For Use With
HTAPS
Color
Clear/Black
Material
Polycarbonate/Polypropylene
Application
Facility Electrical Protection
Product Type
Cover
Connection Type
COMPRESSION
Component
Accessories

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.