Internal Elbow Raceway, ICF Series, 1 Channel, 1.1 in W, 0.64 in H, 2.11 in L, Off White, 10 PK

  • Mfr # ICFX5IW-X

  • Zoro # G415226917


product price:  $31.59
/pk 10, $3.16/ea

Key Features

Type
Internal Elbow
Series
ICF
Number of Channels
1
Height
0.64 in
Length
2.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICFX5IW-X
Zoro #
G415226917
UPC #
074983529421
Country of Origin
Costa Rica

Dimensions

Width
1.1 in
Height
0.64 in
Length
2.11 in
Bend Radius
1 in
Overall Width
1 in
Overall Length
2 in
Overall Height
3/4 in
Overall Depth
2 in
For Raceway Width
1 in
For Raceway Height
3/4 in

Details

Item
Raceway
Type
Internal Elbow
Series
ICF
Number of Channels
1
Material
ABS
Color
Off White
Backing
Adhesive
Standards
TIA/EIA, UL Compliant, UL5A Listed
Mounting Style
Snap On
Compatible with Product Type
LDPH5 Raceway
Features
Adhesive Backing for Temporary Mounting, Available in Four Colors, Highly Tamper Resistant, Non-Metallic Construction, One-Piece Hinged Design

Description

Raceway Fittings, Series LD5, LDPH5, For Raceway Height 3/4 in, For Raceway Width 1 in, Material ABS Plastic, Color White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LDPH5 Raceway, Features Adhesive Backing for Temporary Mounting, Available in Four Colors, Highly Tamper Resistant, Non-Metallic Construction, One-Piece Hinged Design, Includes Not Applicable, Overall Depth 2 in, Overall Height 3/4 in, Overall Length 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.