Internal Elbow Raceway, ICF Series, 1 Channel, 1.14 in W, 0.58 in H, 1-3/4 in L, Off White, 20 PK

  • Mfr # ICF5IW-E

  • Zoro # G015093919


product price:  $37.95
/pk 20, $1.90/ea

Key Features

Type
Internal Elbow
Series
ICF
Number of Channels
1
Height
0.58 in
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICF5IW-E
Zoro #
G015093919
UPC #
074983262571
Country of Origin
Costa Rica

Dimensions

Width
1.14 in
Height
0.58 in
Length
1-3/4 in
Bend Radius
1 in
Overall Length
1 3/4 in
Overall Width
1 1/4 in
Overall Height
1/2 in
For Raceway Width
1 1/4 in
For Raceway Height
1/2 in
Overall Depth
1 3/4 in

Details

Item
Raceway
Type
Internal Elbow
Series
ICF
Number of Channels
1
Material
ABS
Color
Off White
Backing
Adhesive
Standards
TIA/EIA, UL Compliant, UL5A Listed
Mounting Style
Snap On
Compatible with Product Type
LD5 Surface Raceway
Features
Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design

Description

Surface Raceway, Series LD5, LDPH5, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, Material ABS Plastic, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Surface Raceway, Features Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design, Overall Depth 1 3/4 in, Overall Height 1/2 in, Overall Length 1 3/4 in, Overall Width 1 1/4 in, Standards TIA/EIA, UL Compliant, UL5A Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.