Shop PANDUIT
See all product information
Create Account
Isolation Standoff, 2.3125 in L
- Mfr # UGB-B-SO
- Zoro # G0795669
product price:Â
$
66.95
/ea
Key Features
Material
Copper
Nominal Width
0.63 in
Length
2.3 in
Width
0.60 in
Overall Length
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGB-B-SO
- Zoro #
- G0795669
- UPC #
- 074983402199
- Country of Origin
- Multiple
- Item
- Universal Grounding Bar Standoff
- Material
- Copper
- Application
- Control Panel
- Package Contents
- 2 x Issolation Stand-Offs, Hardware
- Shell Material
- Tin-Plated Copper
- Accessory Type
- Universal Ground Bar Bonding Stand-Off
- For Use With
- Universal Ground Bar
- Description/Special Features
- #10-32 Screw Holes, Compatible with Panduit Structured Ground Universal Ground Bar System, Tin-Plated
- Compatible Product Type
- Universal Ground Bar
- Traction Material
- Tin-Plated Copper
Dimensions
- Nominal Width
- 0.63 in
- Length
- 2.3 in
- Width
- 0.60 in
- Overall Length
- 2 5/16 in
- Height
- 0.8"
- Overall Height (In.)
- 0.75
- Overall Width
- 5/8 in
- Conductor Size
- 14 AWG to 4 AWG
Description
Isolation Standoff, Accessory Type Universal Ground Bar Bonding Stand-Off, Conductor Size 14 AWG to 4 AWG, Material Tin-Plated Copper, Description/Special Features #10-32 Screw Holes, Compatible with Panduit Structured Ground Universal Ground Bar System, Tin-Plated, Overall Length 2 5/16 in, For Use With Universal Ground Bar, Overall Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.