Zoro Homepage
This item is Discontinued.
Panduit J Hook, Ceiling Mount, 4 In, PK10 JP4CM-X20

J Hook, Ceiling Mount, 4 In, PK10 (Discontinued)

  • Mfr # JP4CM-X20
  • Zoro # G2308083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP4CM-X20
Zoro #
G2308083
UPC #
074983440580
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3/16 in, 1/4 in, 3/8 in
Max. Bundle Dia.
4 in

Details

Item
J-Hook
Mounting Location
Ceiling
Color
Black
Max. Load Capacity
280 lb
Max. Cable Capacity
4 in
Material
Nylon 6/6
Mounting Type
Mounting Hole 3/16" (M5), 1/4" (M6), and 3/8" (M10)
Standards
CAN/ULC S102.2 Listed, UL 2043
Description/Special Features
Complete Horizontal and Vertical Bend Radius Control
Includes Locking Latch
No
Attachment Style
Screw On

Description

J-Hook, Mounting Location Ceiling, Color Black, Max. Load Capacity 280 lb, Max. Bundle Dia. 4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 3/16 in, 1/4 in, 3/8 in, Includes Locking Latch No, Description/Special Features Complete Horizontal and Vertical Bend Radius Control, Standards CAN/ULC S102.2 Listed, UL 2043, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.