Zoro Homepage

J Hook, Clip, 10 lb Cap., PK50

  • Mfr # JP75DW-L20

  • Zoro # G115235295


product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns

Key Features

Wire Size
#12
Color
Black
Max. Load Capacity
10 lb
Material
Nylon 6/6
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP75DW-L20
Zoro #
G115235295
UPC #
074983440221
Country of Origin
United States

Dimensions

Wire Size
#12
Max. Bundle Dia.
3/4 in
Flange Thickness
0.37 in
Rod Dia.
3/8 in

Details

Item
J Hook
Color
Black
Max. Load Capacity
10 lb
Material
Nylon 6/6
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Includes Locking Latch
No
Attachment Style
Clip

Description

J Hook, Mounting Location Plain Rod, Threaded Rod, Wire, Color Black, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Clip, Flange Thickness 0.37 in, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch No, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.