Zoro Homepage

J Hook, Clip, 55 lb Cap., PK50

  • Mfr # JP2DW-L2

  • Zoro # G315709763


product price: $255.99
/pk 50, $5.12/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Wire Size
#12
Color
Red
Max. Load Capacity
55 lb
Material
Nylon 6/6
Includes Locking Latch
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2DW-L2
Zoro #
G315709763
UPC #
074983013395
Country of Origin
United States

Dimensions

Wire Size
#12
Rod Dia.
3/8 in
Max. Bundle Dia.
2 in

Details

Item
J Hook
Color
Red
Max. Load Capacity
55 lb
Material
Nylon 6/6
Includes Locking Latch
Yes
Attachment Style
Clip
Description/Special Features
Route High Performance Communication Cabling in Air Handling Spaces
Standards
TIA/EIA 569 Compliant, UL 2043

Description

J Hook, Mounting Location Plain Rod, Threaded Rod, Wire, Color Red, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.