Zoro Homepage

J Hook, Hammer-On, 29 lb Cap., PK50

  • Mfr # JP131DW-L20

  • Zoro # G215487396


product price: $206.99
/pk 50, $4.14/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Wire Size
#12
Color
Black
Max. Load Capacity
29 lb
Material
Nylon 6/6
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP131DW-L20
Zoro #
G215487396
UPC #
074983440405
Country of Origin
United States

Dimensions

Wire Size
#12
Rod Dia.
3/8 in
Flange Thickness
0.25 in
Max. Bundle Dia.
1 1/4 in

Details

Item
J Hook
Color
Black
Max. Load Capacity
29 lb
Material
Nylon 6/6
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
Attachment Style
Hammer-On
Includes Locking Latch
Yes

Description

J Hook, Mounting Location Plain Rod, Threaded Rod, Wire, Color Black, Max. Load Capacity 29 lb, Max. Bundle Dia. 1 1/4 in, Material Nylon 6/6, Hammer-On, Flange Thickness 0.25 in, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.