Shop PANDUIT
See all product information
Create Account
J Hook, Screw On, 10 lb Cap., PK50
- Mfr # JP75W-L20
- Zoro # G015235333
product price:Â
$
87.79
/pk of 50, $1.76/ea
Key Features
Color
Black
Max. Load Capacity
10 lb
Material
Nylon 6/6
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JP75W-L20
- Zoro #
- G015235333
- UPC #
- 074983440207
- Country of Origin
- United States
- Item
- J Hook
- Color
- Black
- Max. Load Capacity
- 10 lb
- Material
- Nylon 6/6
- Description/Special Features
- Bend Radius Control, Smooth Pulling Surface
- Standards
- cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
- Includes Locking Latch
- No
- Attachment Style
- Screw On
- Mounting
- Screw Mount
- Shell Material
- Nylon 6/6
- Wire Color
- Black
- Traction Material
- Nylon 6/6
Dimensions
- Mounting Hole Dia.
- 1/4 in
- Max. Bundle Dia.
- 3/4 in
Description
J Hook, Mounting Location Wall, Screw Mount, Color Black, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.