Zoro Homepage

J Hook, Screw On, 10 lb Cap., PK55

  • Mfr # JP75W-L2

  • Zoro # G315627784


product price: $89.65
/pk 50, $1.79/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Load Capacity
10 lb
Material
Nylon 6/6
Mounting Hole Dia.
1/4 in
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP75W-L2
Zoro #
G315627784
UPC #
074983013340
Country of Origin
United States

Dimensions

Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
3/4 in

Details

Item
J Hook
Color
Black
Max. Load Capacity
10 lb
Material
Nylon 6/6
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Attachment Style
Screw On
Mounting
Screw Mount
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
Includes Locking Latch
No

Description

J Hook, Mounting Location Wall, Screw Mount, Color Black, Max. Load Capacity 10 lb, Max. Bundle Dia. 3/4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.