Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, Screw On, 29 lb Cap., PK50

  • Mfr # JP131W-L20

  • Zoro # G615235344


product price: $142.35
/pk 50, $2.85/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Load Capacity
29 lb
Material
Nylon 6/6
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP131W-L20
Zoro #
G615235344
UPC #
074983440382
Country of Origin
United States

Dimensions

Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
1 1/4 in

Details

Item
J Hook
Color
Black
Max. Load Capacity
29 lb
Material
Nylon 6/6
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Standards
cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed
Attachment Style
Screw On
Includes Locking Latch
Yes

Description

J Hook, Mounting Location Wall, Color Black, Max. Load Capacity 29 lb, Max. Bundle Dia. 1 1/4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards cULus Listed, RoHS Compliant, TIA/EIA 569 Compliant, UL 2043, UL Listed, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.