
J Hook, Screw On, 55 lb Cap., PK50
Mfr # JP2W-L2
Zoro # G415627851
product price: $206.99
/pk 50, $4.14/eaKey Features
Color
Red
Max. Load Capacity
55 lb
Material
Nylon 6/6
Description/Special Features
Route High Performance Communication Cabling in Air Handling Spaces
Mounting
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP2W-L2
Zoro #
G415627851
UPC #
074983013388
Country of Origin
United States
Dimensions
Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
2 in
Details
Item
J Hook
Color
Red
Max. Load Capacity
55 lb
Material
Nylon 6/6
Description/Special Features
Route High Performance Communication Cabling in Air Handling Spaces
Mounting
Screw Mount
Attachment Style
Screw On
Includes Locking Latch
No
Standards
TIA/EIA 569 Compliant, UL 2043
Description
J Hook, Mounting Location Wall, Screw Mount, Color Red, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.