Zoro Homepage

J Hook, Screw On, 55 lb Cap., PK58

  • Mfr # JP2W-L6

  • Zoro # G715709776


product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns

Key Features

Color
Blue
Max. Load Capacity
55 lb
Material
Nylon 6/6
Attachment Style
Screw On
Mounting
Screw Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2W-L6
Zoro #
G715709776
UPC #
074983079124
Country of Origin
United States

Dimensions

Mounting Hole Dia.
1/4 in
Max. Bundle Dia.
2 in

Details

Item
J Hook
Color
Blue
Max. Load Capacity
55 lb
Material
Nylon 6/6
Attachment Style
Screw On
Mounting
Screw Mount
Standards
TIA/EIA 569 Compliant, UL 2043
Includes Locking Latch
No
Description/Special Features
Route High Performance Communication Cabling in Air Handling Spaces

Description

J Hook, Mounting Location Wall, Screw Mount, Color Blue, Max. Load Capacity 55 lb, Max. Bundle Dia. 2 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Route High Performance Communication Cabling in Air Handling Spaces, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.