Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J Hook, Wall Mount, 4 In, PK10

  • Mfr # JP4W-X20

  • Zoro # G3090281


product price: $76.79
/pk 10, $7.68/ea
Free Shipping & Returns

Key Features

Mounting Location
wall
Color
Black
Max. Load Capacity
200 lb
Max. Cable Capacity
4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP4W-X20
Zoro #
G3090281
UPC #
074983440566
Country of Origin
United States

Dimensions

Max. Bundle Dia.
4 in
Mounting Hole Dia.
1/4 in
Overall Height (mm)
192.3
Overall Height (In.)
7.57
Overall Width (In.)
6.62
Overall Length (In.)
6.62
Overall Width (mm)
168.2
Overall Length (mm)
168.2

Details

Item
J-Hook
Mounting Location
wall
Color
Black
Max. Load Capacity
200 lb
Max. Cable Capacity
4 in
Material
Nylon 6/6
Mounting Type
Mounting Hole 1/4" (M6)
Standards
TIA/EIA 569 Compliant, UL 2043
Description/Special Features
Bend Radius Control, Smooth Pulling Surface
Includes Locking Latch
No
Attachment Style
Screw On
Category 6 Cable Capacity
180
Category 5e Cable Capacity
200
Static Load Capacity (kg)
45.4
Static Load Capacity (lb)
100
Product Type
Cable Tying
Category 6A Cable Capacity
115
Support Type
J-PRO Pre-Assembled J-Hook System
Mount Method
Wall Mount
Application
Route High Performance Communication Cabling in Air Handling Spaces
Maximum J-Hook Bundle Capacity
101.6
Cable Manager Type
J-hook
Product Material
Nylon 6.6
Product Line
J-Pro
Certifications & Standards
</li> </ul>UL 2043</li><li>CAN/ULC S102.2</li></ul>
Product Model
JP4W-X20
Product Name
J-Pro JP4W-X20 Wall Mount Cable System
Sub Brand
StrongHoldâ„¢
Standards Met
UL, cULus Listed, RoHS Compliant

Description

J-Hook, Mounting Location Wall, Color Black, Max. Load Capacity 200 lb, Max. Bundle Dia. 4 in, Material Nylon 6/6, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Bend Radius Control, Smooth Pulling Surface, Standards TIA/EIA 569 Compliant, UL 2043, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.