Zoro Homepage

J-Pro Cable Support System Hammer-On Bea

  • Mfr # JP4HBC50RB-X20

  • Zoro # G2863545


product price: $92.69
/pk 10, $9.27/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6/Metal
Includes
Hammer-on Beam Clamp
Height
9.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP4HBC50RB-X20
Zoro #
G2863545
UPC #
7498397737
Country of Origin
United States

Dimensions

Height
9.4 in
Width
8.5 in
Overall Length
8.5 in
Overall Width (mm)
138
Maximum Flange Thickness (mm)
12.7
Overall Length (In.)
8.5
Overall Width (In.)
8.5
Overall Length (mm)
138
Overall Height (mm)
238.7
Overall Height (In.)
9.4
Maximum Flange Thickness (In.)
0.5

Details

Color
Black
Material
Nylon 6.6/Metal
Includes
Hammer-on Beam Clamp
For Use With
Flanges
Application
Route High Performance Communication Cabling in Air Handling Spaces
Support Type
J-PRO J-Hook System
Mount Method
Hammer-on Beam Clamp
Category 5e Cable Capacity
200
Maximum J-Hook Bundle Capacity
101.6
Product Type
J-Pro Cable Support
Static Load Capacity (kg)
22.7
Category 6A Cable Capacity
115
Static Load Capacity (lb)
50
Category 6 Cable Capacity
180
Cable Manager Type
J-hook
Product Material
Nylon 6.6, Metal
Product Name
Cable Guide J-hook
Product Color
Black
Product Class
Wire Routing, Management & Protection

Description

J-Pro Cable Support System Hammer-On Beam Clamps, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.