Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Module, 18.29 mm H, Black, PK24

  • Mfr # CJ688TGBL-24

  • Zoro # G116119013


product price: $324.99
/pk 24, $13.54/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Color
Black
Termination Type
Tool-Less
Compatible Wire Material
Copper
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGBL-24
Zoro #
G116119013
UPC #
074983010769
Country of Origin
Costa Rica

Dimensions

Overall Height
3/4 in
Overall Depth
5/8 in
Overall Width
1 1/2 in

Details

Item
Jack Module
Number of Ports
1
Color
Black
Termination Type
Tool-Less
Compatible Wire Material
Copper
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Compatible Cable Performance Category
6
Compatible Connector Type
RJ45
Resistance Properties
Heat Resistant

Description

Jack Module, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.