Zoro Homepage

Jack Module, 18.29 mm H, Black, PK24

  • Mfr # CJ6X88TGBL-24

  • Zoro # G816119023


product price: $417.99
/pk 24, $17.42/ea
Free Shipping & Returns

Key Features

Color
Black
Termination Type
Tool-Less
Number of Ports
1
Overall Width
1 1/2 in
Overall Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ6X88TGBL-24
Zoro #
G816119023
UPC #
074983010967
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Depth
5/8 in
Overall Height
3/4 in

Details

Color
Black
Item
Jack Module
Termination Type
Tool-Less
Number of Ports
1
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6A
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Resistance Properties
Heat Resistant
Compatible Wire Material
Copper

Description

Jack Module, Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Black, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.