Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Module, 18.29 mm H, Blue, PK24

  • Mfr # CJ688TGBU-24

  • Zoro # G016119076


product price: $359.99
/pk 24, $15.00/ea
Free Shipping & Returns

Key Features

Termination Type
Tool-Less
Color
Blue
Number of Ports
1
Compatible Connector Type
RJ45
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGBU-24
Zoro #
G016119076
UPC #
074983010776
Country of Origin
Costa Rica

Dimensions

Overall Height
3/4 in
Overall Depth
5/8 in
Overall Width
1 1/2 in

Details

Termination Type
Tool-Less
Color
Blue
Number of Ports
1
Item
Jack Module
Compatible Connector Type
RJ45
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Compatible Cable Performance Category
6
Compatible Wire Material
Copper
Resistance Properties
Heat Resistant

Description

Jack Module, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Blue, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.