Zoro Homepage

Jack Module, 18.29 mm H, Orange

  • Mfr # CJ6X88TGOR

  • Zoro # G316114276


product price: $20.75
/ea

Key Features

Number of Ports
1
Termination Type
Tool-Less
Color
Orange
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ6X88TGOR
Zoro #
G316114276
UPC #
074983634378
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Height
3/4 in
Overall Depth
5/8 in

Details

Item
Jack Module
Number of Ports
1
Termination Type
Tool-Less
Color
Orange
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6A
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Resistance Properties
Heat Resistant

Description

Jack Module, Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Orange, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.