Zoro Homepage

Jack Module, 18.29 mm H, Red

  • Mfr # CJ688TGRD

  • Zoro # G216114246


product price: $16.15
/ea

Key Features

Termination Type
Tool-Less
Number of Ports
1
Color
Red
Compatible Connector Type
RJ45
Resistance Properties
Heat Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGRD
Zoro #
G216114246
UPC #
074983395408
Country of Origin
Costa Rica

Dimensions

Overall Height
3/4 in
Overall Width
1 1/2 in
Overall Depth
5/8 in

Details

Item
Jack Module
Termination Type
Tool-Less
Number of Ports
1
Color
Red
Compatible Connector Type
RJ45
Resistance Properties
Heat Resistant
Compatible Wire Material
Copper
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Compatible Cable Performance Category
6

Description

Jack Module, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Red, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.