Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Module, 18.29 mm H, Yellow

  • Mfr # CJ688TGYL

  • Zoro # G316114238


product price: $13.79
/ea

Key Features

Color
Yellow
Termination Type
Tool-Less
Number of Ports
1
Overall Height
3/4 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGYL
Zoro #
G316114238
UPC #
074983395545
Country of Origin
Costa Rica

Dimensions

Overall Height
3/4 in
Overall Width
1 1/2 in
Overall Depth
5/8 in

Details

Color
Yellow
Termination Type
Tool-Less
Number of Ports
1
Item
Jack Module
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6
Compatible Wire Material
Copper
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Resistance Properties
Heat Resistant

Description

Jack Module, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Yellow, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.