Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Module, 18.8 mm H, Black

  • Mfr # CJS688TGY

  • Zoro # G516114236


product price: $18.59
/ea

Key Features

Termination Type
Tool-Less
Number of Ports
1
Color
Black
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJS688TGY
Zoro #
G516114236
UPC #
074983035632
Country of Origin
Multiple

Dimensions

Overall Width
1 1/2 in
Overall Height
3/4 in
Overall Depth
5/8 in

Details

Termination Type
Tool-Less
Number of Ports
1
Item
Jack Module
Color
Black
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Resistance Properties
Heat Resistant

Description

Jack Module, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.