Shop PANDUIT

Jack Module, 22.86 mm H, Black

  • Mfr # NK688MBL
  • Zoro # G804858668

product price: 
$
9.79
/ea

Key Features

Color
Black
Width
0.65 in
Type
Jack Module
Connector Type
Jack Module
Depth
1.16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NK688MBL
Zoro #
G804858668
UPC #
074983574704
Country of Origin
United States
Color
Black
Type
Jack Module
Connector Type
Jack Module
Termination Type
Punchdown
Standards
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Performance Level
Category 6
Wiring Scheme
T568A/T568B
Termination Style
Punchdown
Minimum Operating Temperature (°C)
-10
Body Material
Polycarbonate
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°C)
75
Product Type
Jack Module
Contact Material
Plated Phosphor Bronze
Note
Punchdown style termination
Shield Type
Unshielded (UTP)
Module Type
Keystone
Maximum Operating Temperature (°C)
75
Product Class
Jack Modules
Min Operating Temperature
-10 degrees celsius
Compatible Wire Material
Copper
Number of Ports
1
Compatible Cable Performance Category
6
Item
Jack Module
Wire Color
Black
Compatible Connector Type
RJ45

Dimensions

Width
0.65 in
Depth
1.16 in
Height
0.9 in
Overall Width
0.65
Overall Height
0.9
Overall Length
1.16 in
Overall Length (In.)
1.16
Overall Width (In.)
0.65
Overall Height (In.)
0.9
Overall Depth (In.)
1.16
Overall Depth
5/8 in

Description

Jack Module, Termination Type Punch-Down, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 7/8 in, Overall Width 1 3/16 in, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.