Shop PANDUIT

Jack Module, 22.86 mm H, Blue

  • Mfr # NK688MBU
  • Zoro # G0417479

product price: 
$
8.25
/ea

Key Features

Color
Blue
Width
0.65 in
Connector Type
Jack Module - Standard
Body Material
Polycarbonate
Maximum Operating Temperature (°C)
75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NK688MBU
Zoro #
G0417479
UPC #
074983574698
Country of Origin
United States
Item
Jack Module
Color
Blue
Connector Type
Jack Module - Standard
Body Material
Polycarbonate
Maximum Operating Temperature (°C)
75
Contact Material
Plated Phosphor Bronze
Shield Type
Unshielded (UTP)
Termination Style
Punchdown
Module Type
Keystone
Minimum Operating Temperature (°C)
-10
Minimum Storage Temperature (°C)
-40
Product Type
Network Connector
Note
Punchdown style termination
Maximum Storage Temperature (°C)
75
Performance Level
Category 6
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Wiring Scheme
T568A/T568B
Connector Details
1 x RJ-45 Network
Product Name
NetKey NK688MBU Cat.6 Connector Adapter
Product Line
NetKey
110 Block
Yes
Product Color
Blue
Product Class
Jack Modules
Min Operating Temperature
-10 degrees celsius
Max Operating Temperature
65 degrees celsius
Compatible Connector Type
RJ45
Wire Color
Blue
Compatible Wire Material
Copper
Termination Type
Punch-Down
Compatible Cable Performance Category
6
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Number of Ports
1

Dimensions

Width
0.65 in
Overall Width (In.)
0.65
Overall Depth (In.)
1.16
Overall Height (In.)
0.9
Overall Length (In.)
1.16
Overall Length
1.16 in
Overall Height
7/8 in
Overall Width
1 3/16 in
Overall Depth
5/8 in

Description

Jack Module, Termination Type Punch-Down, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Blue, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 7/8 in, Overall Width 1 3/16 in, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.