Shop PANDUIT

Jack Module, 22.86 mm H, White

  • Mfr # NK688MWH
  • Zoro # G804859191

product price: 
$
8.95
/ea

Key Features

Color
White
Type
Jack Module
Connector Type
Jack Module
Depth
1.16 in
Width
0.65 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NK688MWH
Zoro #
G804859191
UPC #
074983574742
Country of Origin
United States

Dimensions

Depth
1.16 in
Width
0.65 in
Height
0.9 in
Overall Length
1.16 in
Overall Width
0.65
Overall Height
0.9
Overall Depth (In.)
1.16
Overall Width (In.)
0.65
Overall Length (In.)
1.16
Overall Height (In.)
0.9
Overall Depth
5/8 in

Details

Color
White
Type
Jack Module
Connector Type
Jack Module
Termination Type
Punchdown
Standards
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Maximum Operating Temperature (°C)
75
Minimum Storage Temperature (°C)
-40
Termination Style
Punchdown
Body Material
Polycarbonate
Wiring Scheme
T568A/T568B
Contact Material
Plated Phosphor Bronze
Maximum Storage Temperature (°C)
75
Module Type
Keystone
Performance Level
Category 6
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Minimum Operating Temperature (°C)
-10
Shield Type
Unshielded (UTP)
Product Type
Jack Module
Note
Punchdown style termination
Product Class
Jack Modules
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius
Wire Color
White
Compatible Connector Type
RJ45
Compatible Wire Material
Copper
Compatible Cable Performance Category
6
Item
Jack Module
Number of Ports
1

Description

Jack Module, Termination Type Punch-Down, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color White, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 7/8 in, Overall Width 1 3/16 in, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.