Zoro Homepage

Joint Compound, For Copper-to-Copper and

  • Mfr # CMP-300-4-1

  • Zoro # G2772764


product price: $47.65
/ea

Key Features

Color
Gray
Application
Wire Terminations and Connections
For Use With
Copper-to-copper and copper-to-steel connections
Product Type
Compression Connectors - Accessories
Minimum Operating Temperature (°C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP-300-4-1
Zoro #
G2772764
UPC #
7498302267
Country of Origin
United States

Details

Color
Gray
Application
Wire Terminations and Connections
For Use With
Copper-to-copper and copper-to-steel connections
Product Type
Compression Connectors - Accessories
Minimum Operating Temperature (°C)
-40
Maximum Operating Temperature (°C)
177
Minimum Operating Temperature (°F)
-40
Product Class
Wire Termination
Max Operating Temperature
177 degrees celsius
Min Operating Temperature
-40 degrees celsius

Description

Joint Compound, For Copper-to-Copper and Copper-to-Steel Connections, 4 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.