Jumper Kits, Equipment Grounding, #6 AWG

  • Mfr # RGEJ624PFY

  • Zoro # G2758387


product price: $53.95
/ea

Key Features

Max. Wire Size
#6 AWG
Color
Green/Yellow
Length
24
Application
Telecom/Data Center
Product Name
Hardware Connectivity Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGEJ624PFY
Zoro #
G2758387
UPC #
7498360860
Country of Origin
United States

Dimensions

Max. Wire Size
#6 AWG
Length
24
Overall Length
24 in

Details

Item
Equipment Bonding Jumper
Color
Green/Yellow
Application
Telecom/Data Center
Product Name
Hardware Connectivity Kit
Package Contents
#6 AWG (16mm²) Jumper, .16 oz. (5cc) of Antioxidant, 2 x Screws (#12-24 x 1/2"), 2 x Screws (M6 x 12mm), 2 x Screws (#10-32 x 1/2"), 2 x Screws (M5 x 12mm)
Product Type
Hardware Connectivity Kit
Product Class
Equipment Bonding Kits
Product Color
Green

Description

Jumper Kits, Equipment Grounding, #6 AWG (16mm2) Jumper; Factory Terminated Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.